
110 CONNECTING BLOCK, 5-PAIR, 100 PK
Mfr # IC110CB5PC
Zoro # G110332883
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Standards
TIA/EIA-568-C.2; UL 94V-0
Housing Material
ABS
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC110CB5PC
Zoro #
G110332883
UPC #
633758091947
Country of Origin
Taiwan, Province of China
Details
Item
110 Blocks
Standards
TIA/EIA-568-C.2; UL 94V-0
Housing Material
ABS
Contact Material
Copper Alloy
Description
110 Connecting Block, 5 Pair, 100 Pack- For use in voice and data applications- Performance exceeds Category 5e connecting hardware requirements specified in TIA/EIA-568-B.2- Color coded and designed for repeated use- Accepts 26-22 AWG solid or stranded wires- UL Listed and ROHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.