This item is Discontinued.

Icc 110 WIRING BLOCK W/ FT, 300-PAIR, CAT 5e IC110WF300

110 WIRING BLOCK W/ FT, 300-PAIR, CAT 5e (Discontinued)

  • Mfr # IC110WF300
  • Zoro # G409851132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC110WF300
Zoro #
G409851132
UPC #
633758006187
Country of Origin
Taiwan, Province of China

Details

Material
PC, UL 94V-0
Color
IV-Ivory
Product Type
110 Blocks
Mounting
Wall

Description

300 Pair 110 Block With Feet, 6 Label Holders, and 6 Destination LabelsDesigned for voice and data installationsSimple wall mount 110 block designIncludes designation labels and label holdersUL Listed and ROHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.