Zoro Homepage

350 Mhz Copper Premise Cable Gray

  • Mfr # ICCABR5EGY

  • Zoro # G616316882


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCABR5EGY
Zoro #
G616316882
UPC #
-
Country of Origin
China

Description

CAT 5e 350 MHz UTP solid cables are manufactured per TIA 568-C.2 industry performance standards and are UL and cUL listed and verified. Available in spools of 1000 ft CMR Riser and CMP Plenum rated in an EZ pull dispensing carton, and constructed with sequential footage markings on the outer jacket for convenient usage tracking. These cables offer a competitive cable solution designed to provide the performance necessary for today's growing voice, data, video, and security applications in commercial and residential installations. Features High Definition Video. Digital Broadcast Video/IP Video/VoIP. ISDN/ADSL & 155Mbps ATM. Conductor - Solid Bare Copper. Component - 4 twisted pair. Insulation - HDPE. Insulation Dia.in - 0.036. Jacket - FR-PVC. Outer Dia.in - 0.189. Rip cord pulled under jacket. Sequential footage marking for easy usage tracking. Wired pairs are vividly colored for quick identification. Temperature Rating Degrees F. Installation temperature - 32 to 140 Fahrenheit Degrees F. Operating temperature - -4 to 167 Fahrenheit Degrees F. Color - Gray.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.