This item is Discontinued.

Icc ADAPTER PANEL, 6-DUPLEX SC, METAL, BLACK ICFOPC16BK

ADAPTER PANEL, 6-DUPLEX SC, METAL, BLACK (Discontinued)

  • Mfr # ICFOPC16BK
  • Zoro # G209851295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICFOPC16BK
Zoro #
G209851295
UPC #
633758001502
Country of Origin
Taiwan, Province of China

Details

Sleeve
Metal
Adapter Panel
16 GA CRS
Mode
OM1/MM, OM2/MM
Fiber Count
12
Product Type
Adapter Panels
Dust Cap
Plastic
Color
Beige
Footprint
LGX®
Connector
SC
Adapter
Plastic Body

Description

Viable solution for high speed data transmission and broadband internet- Provides a safe and secure means for connecting the fiber optic cables between external distribution and the active components- Provides an easy-to-use method of connecting and routing fiber optic circuits with neat and clean appearance- Plush pins provide a secure and snug fit- Designed to fit ICFORPP1RM and ICFORPP2RM blank fiber optic patch panels, ICFOR fiber optic rack mount enclosures, and ICFOD fiber optic wall mount enclosures- Compatible with both multimode and singlemode SC fiber assemblies- Available in black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.