This item is Discontinued.

Icc ADAPTER PANEL, 6-QUAD LC, 24F, AQUA, 10G ICFOPL161G

ADAPTER PANEL, 6-QUAD LC, 24F, AQUA, 10G (Discontinued)

  • Mfr # ICFOPL161G
  • Zoro # G509851292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICFOPL161G
Zoro #
G509851292
UPC #
633758037631
Country of Origin
Taiwan, Province of China

Details

Connector
LC
Footprint
LGX®
Mode
OM3/MM
Product Type
Adapter Panels
Fiber Count
24

Description

ADAPTER PANEL, 6-QUAD LC, 24F, AQUA, 10GAdapter plate uses LC type small-form-factor SFF for high density applicationsCompatible with multimode fiber MMF applicationsCompliant with ANSI/TIA-568-C.3 for optical fiber cabling components standard6 quad for a maximum of up to 24 multimode fiber optic connectionsProvides a safe and secure means for connecting the fiber optic cables between external distribution and the active componentsProvides an easy-to-use method of connecting and routing fiber optic circuits with neat and clean appearancePush pins provide a secure, snug fit and tool-less installationDesigned to fit ICFORPP1RM blank fiber optic patch panels, ICFOR fiber optic rack mount enclosures, and ICFOD fiber optic wall mount enclosuresMetal sleeve is designed to be used with multimode fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.