
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107CP6WH
Zoro #
G209851028
UPC #
633758037488
Country of Origin
Taiwan, Province of China
Details
Color
White
Gold Plating
1.27 micron/50 micro inch min
Unmating Force
5 lbs max
Product Type
Keystone Jacks
Performance
CAT6
Contact
Phosphor bronze gold plating over 100 microinch nickel
Durability
750 cycles
Jack Style
HD
Current rating
1.5 amp max
Voltage Rating
150 volts alternating
Mating Force
5 lbs max
Insulation Resistance
> 10mohms
Connector
8P8C
Plug Retention in Jack
20 lbs min
Housing
ABS, UL 94V-0
Dielectric Withstanding Voltage
1000 volts RMS, 60Hz
Color XX
BK-Black, WH-White
Description
White Cat6 In-Line Keystone Modular Coupler- Allows for connection of two 2 CAT6 patch cords- Feed through in-line coupler- Component-rated- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Backwards compatible to all lower rated category components- Compatible with all configurable faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, Elite bezels, and Elite surface mount boxes- For use with ICC Category 6 patch cords- Installation instructions included- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.