Zoro Homepage

Cat 6a Utp Modular Connector Blue

  • Mfr # IC1078GABL

  • Zoro # G316346592


product price: $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC1078GABL
Zoro #
G316346592
UPC #
-
Country of Origin
China

Description

The CAT 6A 10Gig UTP modular jacks provide transmission performance beyond 500MHz and Alien Crosstalk requirements exceeding the industry standards set by ANSI/TIA-568-C.2 for supporting the operation of 10Gig Ethernet applications 10GBASE-T. It is designed with a shielded termination cap which minimizes additional AXT from neighboring connectors. It also features twisted pair separation posts which minimizes untwisting of pairs to allow for efficient installation and long-term peak performance. The modular jacks are also backwards compatible supporting current CAT 6, CAT 5e, and voice network applications. Features CAT 6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth. PCB technology provides maximum performance and superior signal quality. Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals. Designed with rear 110 IDC reducing termination time. Used with ICC 110 single-blade punch down tool ICACSPDT00 and ICC Jack Easy tool ICACSPDTEH. Includes an integrated TIA-568A/B color wiring diagram. Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area. Compatible with ICC CAT 6A blank patch panels IC107PPU6A. Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances. UL 1863 compliant. Color - Blue.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.