This item is Discontinued.

Icc CAT5e CMR PVC CABLE Green ICCABR5EGN

CAT5e CMR PVC CABLE Green (Discontinued)

  • Mfr # ICCABR5EGN
  • Zoro # G309850136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICCABR5EGN
Zoro #
G309850136
UPC #
633758037457
Country of Origin
Taiwan, Province of China

Description

TIA 568-C.2 Category 5e- UL Type CMR for Riser- UL 444Material: Polyester-10 Base-T-100Base-T IEEE 802.3u-1000 Base-T-High Definition Video-Digital Broadcast Video/IP Video/VoIP-ISDN/ADSL-155Mbps ATM-Conductor: Solid Bare Copper-Component: 4 twisted pair-Insulation: HDPE-Insulation Dia.in: 0.036-Jacket: FR-PVC-Outer Dia.in: 0.189-Rip cord pulled under jacket-Sequential footage marking for easy usage tracking-Packaged EZ pull box-Weight: 21.60 lbs-Wired pairs are vividly colored for quick identification-Temperature Rating Degrees F-Installation temperature: 32 to 140 Fahrenheit Degrees F-Operating temperature: -4 to 167 Fahrenheit Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.