This item is Discontinued.

Icc CAT6A 650MHZ UTP CABLE, CMP, BLUE ICCABP6ABL

CAT6A 650MHZ UTP CABLE, CMP, BLUE (Discontinued)

  • Mfr # ICCABP6ABL
  • Zoro # G609850096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCABP6ABL
Zoro #
G609850096
UPC #
633758035095
Country of Origin
Taiwan, Province of China

Description

ICCABP6ABL Cat6A 10Gig 650 MHz CMP UTP Network Cable650 MHz - 10GigIndustry Standards: ETL Verified to TIA-568-C.2, UL Type CMP for plenum, FT4, UL 444Applications: 10 Base-T, 100 Base-T IEEE 802.3u, 1000 Base-T, High Definition Video, Digital Broadcast Video/IP Video/VoIP, ISDN/ADSL, 622Mbps ATMConductor: Solid Bare CopperInsulation: FEPJacket: Flame Retardant PVCCable spine separator xComponent: 4 twisted pairOuter Dia. in: 0.34In.Sequential footage marking for easy usage tracking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.