This item is Discontinued.

Icc CAT6A 650MHZ UTP CABLE, CMP, WHITE ICCABP6AWH

CAT6A 650MHZ UTP CABLE, CMP, WHITE (Discontinued)

  • Mfr # ICCABP6AWH
  • Zoro # G709850088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCABP6AWH
Zoro #
G709850088
UPC #
633758035118
Country of Origin
Taiwan, Province of China

Description

-ETL Verified to TIA-568-C.2-UL Type CMP for plenum- FT4- UL 444- 10 Base-T- 100 Base-T IEEE 802.3u- 1000 Base-T- High Definition Video- Digital Broadcast Video/IP Video/VoIP- ISDN/ADSL- 622Mbps ATM - Conductor: Solid Bare Copper- Insulation: FEP- Jacket: Flame Retardant PVC- Cable spine separator x- Component: 4 twisted pair- Outer Dia.in: 0.34In.- Sequential footage marking for easy usage tracking.- Packaged on a reel Size: 17.3W x 13.0H- Weight: 49 LBS- Temperature Rating Degrees F- Installation temperature: 32 to 140 Fahrenheit Degrees F- Operating temperature: -4 to 167 Fahrenheit Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.