This item is Discontinued.

Icc CMR CAT6A UTP 650 MHz WITH SPLINE ICCABR6ABL

CMR CAT6A UTP 650 MHz WITH SPLINE (Discontinued)

  • Mfr # ICCABR6ABL
  • Zoro # G309850075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICCABR6ABL
Zoro #
G309850075
UPC #
633758035064
Country of Origin
Taiwan, Province of China

Description

Cat6A 10Gig 650 MHz CMR UTP Network Cable650 MHz - 10GigIndustry Standards: ETL Verified to TIA-568-C.2, UL Type CMR for non-plenum, FT4, UL 444Applications: 10 Base-T, 100 Base-T IEEE 802.3u, 1000 Base-T, High Definition Video, Digital Broadcast Video/IP Video/VoIP, ISDN/ADSL, 622Mbps ATMConductor: Solid Bare CopperInsulation: FEPJacket: Flame Retardant PVCCable spine separator xComponent: 4 twisted pairOuter Dia. in: 0.34In.Sequential footage marking for easy usage tracking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.