
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107DFSWH
Zoro #
G609850331
UPC #
633758004695
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Glossy
Insert Space
1
Style
Decorator
Color XX
BK-Black, IV-Ivory, WH-White
Gang
Single
Product Type
Faceplates
Description
White Single Gang Decora Faceplate with Mounting Screws- Designed for all voice connectivity applications- Designed to support a multitude of high tech communication needs with contemporary styling for commercial or residential applications- Field configurable flexibility enables customization of multimedia applications- Accommodates all standard Decora inserts- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.