
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107DFSIV
Zoro #
G309850327
UPC #
633758004688
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Glossy
Gang
Single
Insert Space
1
Color XX
BK-Black, IV-Ivory, WH-White
Product Type
Faceplates
Style
Decorator
Description
Ivory Single Gang Decora Faceplate with Mounting ScrewsDesigned for all voice connectivity applicationsDesigned to support a multitude of high tech communication needs with contemporary styling for commercial or residential applicationsField configurable flexibility enables customization of multimedia applicationsAccommodates all standard Decora insertsUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.