
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC640BSSIV
Zoro #
G209850298
UPC #
633758035149
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Glossy
Ports
1
Gang
Single
Color XX
IV-Ivory, WH-White
Style
Bulk Nose
Product Type
Faceplates
Description
Single Gang Bulk Nose Cable Plate- Ivory- Designed to fit standard single gang low voltage outlet boxes- Designed to accommodate low voltage cables used in residential and commercial applications- Rugged and durable construction- Glossy finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.