
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC640BSSWH
Zoro #
G909850246
UPC #
633758035156
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Glossy
Color XX
IV-Ivory, WH-White
Product Type
Faceplates
Style
Bulk Nose
Gang
Single
Ports
1
Description
White Single Gang Bulk Nose Cable PlateDesigned to fit standard single gang low voltage outlet boxesDesigned to accommodate low voltage cables used in residential and commercial applications.Rugged and durable constructionGlossy finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.