
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC640BDSIV
Zoro #
G409850333
UPC #
633758035187
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Glossy
Gang
Double
Style
Bulk Nose
Color XX
IV-Ivory, WH-White
Product Type
Faceplates
Ports
1
Description
Ivory Double Gang Bulk Nose Cable Plate Designed to fit standard double gang low voltage outlet boxesDesigned to accommodate low voltage cables used in residential and commercial applicationsRugged and durable constructionGlossy finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.