
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC640BDSWH
Zoro #
G109849910
UPC #
633758035194
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Glossy
Ports
1
Gang
Double
Product Type
Faceplates
Color XX
IV-Ivory, WH-White
Style
Bulk Nose
Description
White Double Gang Bulk Nose Cable PlateDesigned to fit standard double gang low voltage outlet boxesDesigned to accommodate low voltage cables used in residential and commercial applications.Rugged and durable constructionGlossy finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.