
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107DA2IV
Zoro #
G409850265
UPC #
633758014892
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Finish
Texture
Ports
2
Color XX
IV-Ivory, WH-White
Housing
ABS, UL 94V-0
Product Type
Faceplates
Jack Style
HD, EZ
Gang
Single
Style
Angled
Connector
Configurable
Description
Ivory Single Gang 2 Port Angled Keystone Wall Plate- Configured to fit standard single gang outlet box- Designed to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applications- Rugged and durable construction- Angled opening provides for a low profile and strain relief- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.