
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107DA4IV
Zoro #
G809850339
UPC #
633758012096
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Finish
Texture
Jack Style
HD, EZ
Style
Angled
Gang
Single
Connector
Configurable
Color XX
AL-Almond, IV-Ivory, WH-White
Ports
4
Product Type
Faceplates
Housing
ABS, UL 94V-0
Description
Almond Single Gang 4 Port Angled Keystone Wall PlateConfigured to fit standard single gang outlet boxDesigned to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applicationsRugged and durable constructionAngled opening provides for a low profile and strain reliefAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.