
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107DA4WH
Zoro #
G909850321
UPC #
633758012102
Country of Origin
Taiwan, Province of China
Details
Color
White
Finish
Texture
Connector
Configurable
Ports
4
Housing
ABS, UL 94V-0
Jack Style
HD, EZ
Color XX
AL-Almond, IV-Ivory, WH-White
Product Type
Faceplates
Style
Angled
Gang
Single
Description
White Single Gang 4 Port Angled Keystone Wall PlateConfigured to fit standard single gang outlet boxDesigned to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applicationsRugged and durable constructionAngled opening provides for a low profile and strain reliefAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.