
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107FM3BK
Zoro #
G109850268
UPC #
633758004930
Country of Origin
Taiwan, Province of China
Details
Color
Black
Material
ABS, UL 94V-0
Color XX
BK-Black, GY-Gray, IV-Ivory, WH-White
Surface Finish
Texture
Style
Furniture
Ports
3
Jack Style
HD, EZ
Connector
Configurable
Product Type
Faceplates
Description
Black 3 Port TIA Keystone Furniture Faceplate- 1-piece design- Accepts three 3 modular connectors- For standard TIA furniture cutout sizes- Provides connectivity at the workstation creating a modern appearance with an easy to use identification scheme in modular furniture environments- Designed to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applications- Ideal for use in high density applications with more connectivity in less space- TIA opening with snap-in design seamlessly integrates into most popular modular furniture systems; including Herman Miller, Knoll, Hayworth, Steelcase, and many others- Rugged and durable construction- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.