
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107FM3GY
Zoro #
G009850337
UPC #
633758004947
Country of Origin
Taiwan, Province of China
Details
Color
Gray
Material
ABS, UL 94V-0
Product Type
Faceplates
Ports
3
Connector
Configurable
Jack Style
HD, EZ
Style
Furniture
Color XX
BK-Black, GY-Gray, IV-Ivory, WH-White
Surface Finish
Texture
Description
Gray 3 Port TIA Keystone Furniture Faceplate1-piece designAccepts three 3 modular connectorsFor standard TIA furniture cutout sizesProvides connectivity at the workstation creating a modern appearance with an easy to use identification scheme in modular furniture environmentsDesigned to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applicationsIdeal for use in high density applications with more connectivity in less spaceTIA opening with snap-in design seamlessly integrates into most popular modular furniture systems; including Herman Miller, Knoll, Hayworth, Steelcase, and many othersRugged and durable constructionAccommodates a wide variety of easy to snap-in modules, providing configuration flexibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.