
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC108UF4BK
Zoro #
G609850294
UPC #
633758017176
Country of Origin
Taiwan, Province of China
Details
Color
Black
Material
ABS, UL 94V-0
Finish
Texture
Jack Style
HD, EZ
Connector
Configurable
Product Type
Faceplates
Color XX
WH-White, BK-Black
Style
Furniture
Ports
4
Description
Universal 4 Port Keystone Furniture FaceplateDesigned to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applicationsFeatures an adjustable mounting system to fit all popular modular furniture cabling cutouts2-Piece design with moveable locking latches position the base of the faceplate into the cutouts of the furniture base coverIncludes mounting screws 2 pcs.Accommodates furniture cabling cutouts from 0.8125In. to 1.9375In. H and 2.34In. to 3.50In. WFits popular brands of modular office furniture, including Herman Miller, Knoll, Hayworth, Steelcase, and many othersRugged and durable constructionEasy station identification with use of enclosed labels protected by clear coversAccepts all standard modulesInstallation Instructions Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.