
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107S03IV
Zoro #
G209850304
UPC #
633758016186
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Texture
Color XX
IV-Ivory, WH-White
Product Type
Faceplates
Style
Station ID
Gang
Single
Jack Style
HD, EZ
Connector
Configurable
Ports
3
Description
Ivory Single Gang 3 Port Station ID Keystone Wall PlateRugged and durable constructionEasy station identification with use of enclosed labels protected by clear plastic coversHidden mounting screwsAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityAccepts most standard keystone jack modulesUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.