
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107SD8WH
Zoro #
G109850299
UPC #
633758009768
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Jack Style
HD, EZ
Gang
Double
Product Type
Faceplates
Color XX
IV-Ivory and WH-White
Style
Station ID
Connector
Configurable
Ports
8
Description
White Double Gang 8 Port Station ID Keystone Wall PlateDouble GangRugged and durable constructionEasy station identification with use of enclosed labels protected by clear plastic coversHidden mounting screwsAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityAccepts most standard keystone jack modulesUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.