This item is Discontinued.

Icc FACEPLATE, ID, ANGLED, 1-GANG, 2-PORT WH IC107AS2WH

FACEPLATE, ID, ANGLED, 1-GANG, 2-PORT WH (Discontinued)

  • Mfr # IC107AS2WH
  • Zoro # G009850269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107AS2WH
Zoro #
G009850269
UPC #
633758009324
Country of Origin
Taiwan, Province of China

Details

Color
White
Finish
Texture
Housing
ABS, UL 94-0
Style
Angled, Station ID
Jack Style
HD, EZ
Gang
Single
Product Type
Faceplates
Connector
Configurable
Color XX
IV-Ivory, WH-White
Ports
2

Description

White Single Gang 2 Port Angled Station ID Keystone Wall PlateRugged and durable constructionAngled opening provides with use of enclosed labels protected by clear plastic coversEasy station identification with use of enclosed labels protected by clear plastic coversHidden mounting screwsAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityAccepts most standard keystone jack modulesUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.