This item is Discontinued.

Icc FACEPLATE, ID, ANGLED, 1-GANG, 4-PORT WH IC107AS4WH

FACEPLATE, ID, ANGLED, 1-GANG, 4-PORT WH (Discontinued)

  • Mfr # IC107AS4WH
  • Zoro # G309850242
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107AS4WH
Zoro #
G309850242
UPC #
633758009355
Country of Origin
Taiwan, Province of China

Details

Color
White
Finish
Texture
Housing
ABS, UL 94-0
Style
Angled, Station ID
Product Type
Faceplates
Color XX
WH-White
Connector
Configurable
Ports
4
Gang
Single
Jack Style
HD, EZ

Description

Configured to fit standard single gang outlet boxDesigned to support the distribution of voice, data, and other communicationAngled opening provides with use of enclosed labelsEasy station identification with use of enclosed labelsProtected by clear plastic coversHidden mounting screwsAccommodates a wide variety of easy to snap-in modulesProviding configuration flexibilityAccepts all modulesANSI/TIA-568-C and UL 1863 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.