
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107S02SS
Zoro #
G409850302
UPC #
633758037419
Country of Origin
Taiwan, Province of China
Details
Color
Steel
Finish
#4B
Faceplate
22 GA, AISI 304 Stainless Steel
Connector
Configurable
Style
Station ID
Gang
Single
Retaining Bracket
ABS, UL 94V-0
Jack Style
HD, EZ
Product Type
Faceplates
Ports
2
Description
Single Gang 2 Port ID Stainless Steel Wall Plate- 2 Ports- Single Port, Single Gang- Classic Steel Design- Offers a flush face surface- Easy station identification with use of enclosed labels- Install with a standard 1 gang low voltage mounting bracket- Works with all standard modular keystone jacks and connectors - Designed to distribute voice, data, and other communications needs- For commercial and residential low voltage use- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.