
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ICRDSVF5WH
Zoro #
G909850314
UPC #
633758011884
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Texture
Gang
Single
Product Type
Faceplates
Ports
3
Color XX
IV-Ivory & WH-White
Style
Classic
Connector
8P8C, 6P6C, F-Type
Performance
CAT5e, Voice, Video
Description
RJ-11 6P6C, RJ-45 CAT 5E, and F-Type Wall Plate WhiteProvides an integrated one-piece solution for CAT 5e, data, and audio applicationsIDC insulation displacement connection contacts are designed for repeated 110 termination providing long lasting performance and reliabilityGold plated F-type connector for improved performance with superior signal quality with minimal noiseQuick and easy installation with integrated color coded wiring diagrams requiring no additional assemblyEmbossed port labels eliminate the need for additional labeling or identification creating a cleaner appearanceRugged and durable constructionIncludes IDC caps to ensure the terminated wiring is secure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.