
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107LF1IV
Zoro #
G509850318
UPC #
633758021791
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Glossy
Color XX
AL-Almond, IV-Ivory, WH-Electric White
Ports
1
Connector
Configurable
Gang
Single
Style
Oversized
Jack Style
HD, EZ
Product Type
Faceplates
Description
- Configured to fit standard single gang outlet box- Designed to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applications- Rugged and durable construction- Designed to help cover uneven and jagged drywall cuts- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- Accepts all IC107 modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.