
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107LF2AL
Zoro #
G109850251
UPC #
633758023962
Country of Origin
Taiwan, Province of China
Details
Color
Almond
Material
ABS, UL 94V-0
Finish
Glossy
Ports
2
Jack Style
HD, EZ
Product Type
Faceplates
Gang
Single
Style
Oversized
Connector
Configurable
Color XX
AL-Almond, IV-Ivory, WH-Electric White
Description
Faceplate, Oversized, 2-Port, AlmondConfigured to fit standard single gang outlet boxDesigned to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applicationsRugged and durable constructionDesigned to help cover uneven and jagged drywall cutsAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityAccepts all IC107 modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.