
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107LF3IV
Zoro #
G909850338
UPC #
633758021814
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Glossy
Product Type
Faceplates
Jack Style
HD, EZ
Color XX
AL-Almond, IV-Ivory, WH-Electric White
Gang
Single
Connector
Configurable
Ports
3
Style
Oversized
Description
Triple Port 3-Port Single Gang 1-Gang Oversized FaceplateIvoryConfigured to fit standard single gang outlet boxDesigned to support the distribution of voice, data, and other communications signalsSuitable for commercial or residential applicationsRugged and durable ABS plastic constructionDesigned to help cover uneven and jagged drywall cutsAccommodates a wide variety of easy to snap-in modules, providing configuration flexibilityAccepts all ICC IC107 keystone modulesUL Listed: UL 94V-0 fire retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.