
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC107LF6WH
Zoro #
G609850270
UPC #
633758021784
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0
Finish
Glossy
Connector
Configurable
Jack Style
HD, EZ
Product Type
Faceplates
Style
Oversized
Gang
Single
Ports
6
Color XX
AL-Almond, IV-Ivory, WH-White
Description
- Configured to fit standard single gang outlet box- Designed to support the distribution of voice, data, and other communication needs to the work area for commercial or residential applications- Rugged and durable construction- Designed to help cover uneven and jagged drywall cuts- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- Accepts all IC107 modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.