This item is Discontinued.

Icc Flush Wall Plate Blank IVORY IC630EB0IV

Flush Wall Plate Blank IVORY (Discontinued)

  • Mfr # IC630EB0IV
  • Zoro # G509850295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC630EB0IV
Zoro #
G509850295
UPC #
633758018388
Country of Origin
Taiwan, Province of China

Details

Color
Ivory
Material
ABS, UL 94V-0
Finish
Texture
Product Type
Faceplates
Gang
Single
Connector
Blank
Style
Classic
Color XX
AL-Almond, IV-Ivory, WH-White

Description

Ivory 1 Gang Blank Wall Plate and Mounting Screws- Configured to fit standard single gang outlet box- Designed for commercial or residential applications- Rugged and durable construction- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.