This item is Discontinued.

Icc Flush Wall Plate Blank WHITE IC630EB0WH

Flush Wall Plate Blank WHITE (Discontinued)

  • Mfr # IC630EB0WH
  • Zoro # G109850336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC630EB0WH
Zoro #
G109850336
UPC #
633758018395
Country of Origin
Taiwan, Province of China

Details

Color
White
Material
ABS, UL 94V-0
Finish
Texture
Product Type
Faceplates
Connector
Blank
Color XX
AL-Almond, IV-Ivory, WH-White
Style
Classic
Gang
Single

Description

White 1 Gang Blank Wall Plate and Mounting Screws- Configured to fit standard single gang outlet box- Designed for commercial or residential applications- Rugged and durable construction- UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.