This item is Discontinued.

Icc HD ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM ICFOPL16H9

HD ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (Discontinued)

  • Mfr # ICFOPL16H9
  • Zoro # G609851307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICFOPL16H9
Zoro #
G609851307
UPC #
633758093545
Country of Origin
Taiwan, Province of China

Details

Connector
LC
Fiber Count
24
Mode
OS1/SM
Footprint
HD
Product Type
Adapter Panels

Description

Adapter plate uses LC type small-form-factor SFF for high-density applications- Compatible with singlemode SMF applications- Compliant with ANSI/TIA-568-C.3 for optical fiber cabling components standard- 6 quad for a maximum of up to 24 multimode/singlemode fiber optic connections- Provides a safe and secure means for connecting the fiber optic cables- Provides an easy-to-use method of connecting, routing fiber optic circuits- Push pins provide a secure, snug fit and tool-less installation- The ceramic sleeve is designed to be used with singlemode fiber- Fits HD compatible enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.