This item is Discontinued.

Icc ICC IC107AHMWH 90 deg White HDMI Female-to-Female Keystone Couper Module IC107AHMWH

ICC IC107AHMWH 90 deg White HDMI Female-to-Female Keystone Couper Module (Discontinued)

  • Mfr # IC107AHMWH
  • Zoro # G403932059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107AHMWH
Zoro #
G403932059
UPC #
633758092937
Country of Origin
China

Description

90 deg White HDMI Female-to-Female Keystone Couper Module

Our high quality products enable reliable connectivity in any condition or area. These products are designed to be easy to use, reliable and safe and cater different applications with desired performance.

Features
  • Constructed of a high strength composite material
  • Long lasting durability
Specifications
  • Color: White
  • Angle: 90 deg
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.