This item is Discontinued.

Icc ICC IC107F6CBK CAT 6 HD Jack 25 Pack; Black IC107F6CBK

ICC IC107F6CBK CAT 6 HD Jack 25 Pack; Black (Discontinued)

  • Mfr # IC107F6CBK
  • Zoro # G903793013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC107F6CBK
Zoro #
G903793013
UPC #
-
Country of Origin
China

Description

The 25-pack HD Category 6 modular connectors. RJ-45 keystone jacks. are 8-position 8-conductor (8P8C) and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification.FeaturesPCB technology provides maximum performance and superior signal qualityEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirementsEngineered to provide 110 IDC termination reducing installation timeOne piece termination cap allows for a quick and easy terminationIncludes an integrated TIA-568A/B color wiring diagramBackwards compatible to all lower rated category componentsCompatible with all IC107 faceplates. inserts. surface mount boxes. and blank patch panelsCompatible with all IC108 furniture faceplates. bezels. and surface mount boxesUsed with ICC Category 6 ICPCSK series patch cords. and compatible tools ICACSPDT00 and ICACSPDTEH25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging bagColor - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.