This item is Discontinued.

Icc Icc Ic107F6Cbl Module  Cat 6  Hd  25Pk  Blue IC107F6CBL

Icc Ic107F6Cbl Module Cat 6 Hd 25Pk Blue (Discontinued)

  • Mfr # IC107F6CBL
  • Zoro # G503998023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC107F6CBL
Zoro #
G503998023
UPC #
633758035958
Country of Origin
China

Description

The ICC IC107F6CBL is a 25 pack of the blue Category 6 high definition keystone jacks. The 25 pack is perfect for contractors and dealers that buy in bulk to support project and stock needs. The IC107F6CBL provides 25 high definition Cat 6 keystone connectors in a reseal able bag with 25 termination caps packaged in a separated bag. The bag is labeled with a clear lower area for easy part identification.
The IC107F6CBL consists of 25 high performance 8-position 8-conductor (8P8C) connectors engineered to provide superior performance and reliability, supporting Gigabit Ethernet applications and beyond. The connectors in the IC107F6CBL 25 pack feature an advanced printed circuit board design that is tuned to provide optimum signal quality with maximum headroom, allowing it to exceed TIA/EIA Category 6 performance standards. They also offer a smaller rear footprint maximizing space in confined work areas. This high definition (HD) design is vital when using multi-port decorator inserts and blank patch panels where room becomes more limited.
  • Includes: IC107F6CBL Blue High Definition Cat 6 Modular Keystone Jack 25 Pack.
  • CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
  • PCB technology provides maximum performance and superior signal quality.
  • Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area.
  • Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
  • Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements.
  • Designed with in-line 110 IDC, in-sequence termination reducing termination time.
  • One piece termination cap allows for a quick and easy termination.
  • Includes an integrated TIA-568A/B color wiring diagram.
  • Backwards compatible to all lower rated category components.
  • Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels.
  • Compatible with all furniture faceplates, bezels, and surface mount boxes.
  • Compatible with ICC termination tools ICACSPDT00 and ICACSPDTEH.
  • 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging.
  • Color: Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.