This item is Discontinued.

Icc ICC IC107F6CRD CAT 6 HD Jack 25 Pack; Red IC107F6CRD

ICC IC107F6CRD CAT 6 HD Jack 25 Pack; Red (Discontinued)

  • Mfr # IC107F6CRD
  • Zoro # G703792995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC107F6CRD
Zoro #
G703792995
UPC #
-
Country of Origin
China

Description

The 25-pack HD Category 6 modular connectors, RJ-45 keystone jacks, are 8-position 8-conductor (8P8C) and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification.

Features
  • PCB technology provides maximum performance and superior signal quality
  • Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals
  • Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements
  • Engineered to provide 110 IDC termination reducing installation time
  • One piece termination cap allows for a quick and easy termination
  • Includes an integrated TIA-568A/B color wiring diagram
  • Backwards compatible to all lower rated category components
  • Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels
  • Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes
  • Used with ICC Category 6 ICPCSK series patch cords, and compatible tools ICACSPDT00 and ICACSPDTEH
  • 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging bag
  • Color - Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.