This item is Discontinued.

Icc ICC ICACSV75BK Cloth Tie Tie Bulk 75ft - Black ICC-ICACSV75BK

ICC ICACSV75BK Cloth Tie Tie Bulk 75ft - Black (Discontinued)

  • Mfr # ICC-ICACSV75BK
  • Zoro # G604063859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICACSV75BK
Zoro #
G604063859
UPC #
633758028943
Country of Origin
China

Description

  • Bulk Cloth Tie Tie.
  • ICC bulk Cloth Tie tie.
  • Color: Black.
  • Latest Technical Development.
  • Size: 75ft.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.