This item is Discontinued.

Icc ICC ICC-IC1078S6A0 CAT 6A Shielded FTP Moduler Connector ICC-IC1078S6A0

ICC ICC-IC1078S6A0 CAT 6A Shielded FTP Moduler Connector (Discontinued)

  • Mfr # ICC-IC1078S6A0
  • Zoro # G203997685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-IC1078S6A0
Zoro #
G203997685
UPC #
633758029315
Country of Origin
China

Description

ICC Cat 6A Shielded Modular Keystone Jack- Foiled Twisted Pair (FTP) CAT 6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- Lead frame technology provides maximum performance and uninterruptible si

The CAT 6A high-density (HD), FTP shielded modular jacks (8P8C) is designed to deliver advanced performance for 10G applications and backward compatibles with CAT 6 and CAT 5e systems. CAT 6A high-density (HD) FTP die-cast connector and wire cap shields and protects vital network terminations from harmful Electromagnetic Interference (EMI) commonly present around power cables, heavy machinery and external noises that causes alien crosstalk along the path of a signal. CAT 6A FTP shielded modular jacks (8P8C) innovative high-density (HD), split pairs termination allows the jack to be terminated with traditional single blade punch down tool (ICACSPDT00) or ICC’s 4-pair JackEasy tool (ICACSPDTEH).

Features
  • CAT 6A shielded connectors provide excellent performance for data networks requiring maximum speed and bandwidth
  • Engineered to provide wire termination cap for a quick and easy termination
  • Shielded housing provides against electro-magnetic interference (EMI)
  • Compatible with TIA-568A/B wiring diagram
  • Ideal for 22~24AWG solid wire
Specifications
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.