This item is Discontinued.

Icc ICC ICC-IC107F6CYL Module CAT6 RJ45 Keystone Jack for HD Style; Yellow - Pack of 25 ICC-IC107F6CYL

ICC ICC-IC107F6CYL Module CAT6 RJ45 Keystone Jack for HD Style; Yellow - Pack of 25 (Discontinued)

  • Mfr # ICC-IC107F6CYL
  • Zoro # G303745223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-IC107F6CYL
Zoro #
G303745223
UPC #
633758093859
Country of Origin
China

Description

CAT6 High Density (HD) Category 6 modular jacks, RJ-45 keystone jacks, is 8-position 8-conductor (8P8C) is engineered to provide superior performance and reliability, supporting Gigabit Ethernet applications and beyond. The advanced printed circuit board design is tuned to provide optimum signal quality with maximum headroom, allowing it to exceed TIA/EIA Category 6 performance standards. It offers superior signal quality and noise reduction due to its enhanced Near-End and Far-End Crosstalk cancellation and minimum return losses. The Category 6 HD design offers a smaller rear footprint maximizing space in confined work areas.

Features
  • CAT6 rated connectors provide excellent performance for data networks
  • PCB technology provides maximum performance and superior signal quality
  • Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements
  • Designed with rear split back 110 IDC reducing termination time
  • Terminate with 110 punch down tool or JackEasy Termination Tool
  • Reduced rear footprint allows for greater connectivity density
  • Provides for more port configurations in a smaller area
  • Includes an integrated TIA-568A/B color wiring diagram
  • Backward compatible with all lower rated category components
  • Works with all Work Area Outlets faceplates, inserts, surface mount boxes
  • Used with Category 6 patch cords
  • Exceeds ANSI/TIA-568-C requirements for permanent performances
  • UL 1863 Compliant
  • Exceeds ANSI/TIA568C requirements for permanent performances
  • Pack of 25
Specifications
  • Color: Yellow
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.