This item is Discontinued.

Icc Icc ICC-IC107FFWSS Wall Plate Phone Flush 1Por - Stainless Steel ICC-IC107FFWSS

Icc ICC-IC107FFWSS Wall Plate Phone Flush 1Por - Stainless Steel (Discontinued)

  • Mfr # ICC-IC107FFWSS
  • Zoro # G104056597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-IC107FFWSS
Zoro #
G104056597
UPC #
633758025010
Country of Origin
China

Description

Features
  • Configured to fit standard single gang outlet box
  • Designed for commercial or residential applications
  • Rugged and durable construction
  • Offers a flush face surface
  • Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility
  • Accepts all IC107 modules.
  • Height - 5
  • Length - 3
  • Width - 0.5
  • Color - Stainless Steel
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.