This item is Discontinued.

Icc ICC ICC-ICCMSJH922 0.75 in. J Hook 90 deg Galvanized Steel - Pack of 25 ICC-ICCMSJH922

ICC ICC-ICCMSJH922 0.75 in. J Hook 90 deg Galvanized Steel - Pack of 25 (Discontinued)

  • Mfr # ICC-ICCMSJH922
  • Zoro # G804088911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSJH922
Zoro #
G804088911
UPC #
633758035460
Country of Origin
China

Description

ICC’s newest Wall & Ceiling Mount J-Hooks designed to provide proper support for CAT cables, fiber optic cable, innerduct systems and other low voltage cabling requirements. The new J-Hooks are in four different sizes and two different types can be attached to a variety of structures. Packaged in 25 piece pack ideal for installers and contractors that work on small to large projects.

Features
  • 3/4" 90 Degree J-Hook
  • Designed from high quality galvanized steel for strength and durability
  • Accommodates CAT 5e, CAT 6, CAT 6a, coax, fiber, and conduit
  • Rust resistant zinc finish
  • Complies with TIA/EIA requirements for structured cabling systems
  • effective alternative to expensive cable tray or ladder rack runway
  • Smooth edges provides proper support, facilitate bend radius
  • Cables can be pulled through quickly and easily
  • Cable anchor points allows users to secure with cable ties
  • Pack of 25
Specifications
  • Size: 0.75 in
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.