This item is Discontinued.

Icc ICC ICC-ICCMSJHW22 0.75 in. J-Hook with Batwing; Pack of 25 ICC-ICCMSJHW22

ICC ICC-ICCMSJHW22 0.75 in. J-Hook with Batwing; Pack of 25 (Discontinued)

  • Mfr # ICC-ICCMSJHW22
  • Zoro # G704014140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSJHW22
Zoro #
G704014140
UPC #
633758092951
Country of Origin
China

Description

Features
  • Made of high quality galvanized steel for strength and durability
  • Accommodates CAT 5e, CAT 6, CAT 6A, coax, fiber optic cables, and conduit
  • Rust resistant zinc finish
  • Complies with EIA/TIA requirements for structured cabling systems
  • Cost effective alternative to expensive cable tray or ladder runway rack
  • Smooth edges to protect cables and facilitate bend radius
  • Cables can be pulled through quickly and easily
  • Cable anchor points allows users to secure with cable ties
  • Stopper tab allows an easier installation onto 12 AWG ceiling wire
  • Pack of 25
Specifications
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.