This item is Discontinued.

Icc ICC ICC-ICCMSJHW55 4 in. Bat Wing J-Hook - Pack of 25 ICC-ICCMSJHW55

ICC ICC-ICCMSJHW55 4 in. Bat Wing J-Hook - Pack of 25 (Discontinued)

  • Mfr # ICC-ICCMSJHW55
  • Zoro # G703997611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSJHW55
Zoro #
G703997611
UPC #
633758092975
Country of Origin
China

Description

Made of high quality galvanized steel for strength and durabilityAccommodates CAT 5e, CAT 6, CAT 6A, coax fiber optic cables, and conduitRust resistant zinc finishComplies with EIA/TIA requirements for structured cabling systems Cost effective alternative to expensive cable tray or ladder runway rackSmooth edges to protect cables and facilitate bend radiusCables can be pulled through quickly and easilyCable anchor points allow users to secure with cable tiesStopper tab allows an easier installation onto 12 AWG ceiling wire.

Features
  • Rust resistant zinc finish
  • Cost-effective alternative to expensive cable tray or ladder runway rack
  • Smooth edges to protect cables and facilitate bend radius
  • Cables can be pulled through quickly and easily
  • Pack of 25
Specifications
  • Size: 4"
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.