This item is Discontinued.

Icc Icc ICC-ICCMSRSF10 Rack Shelf 10 Inch Deep Single 2 Rms ICC-ICCMSRSF10

Icc ICC-ICCMSRSF10 Rack Shelf 10 Inch Deep Single 2 Rms (Discontinued)

  • Mfr # ICC-ICCMSRSF10
  • Zoro # G104039859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICCMSRSF10
Zoro #
G104039859
UPC #
633758002653
Country of Origin
China

Description

  • Type: Rack Shelf.
  • Form Factor: 19" 2U.
  • Depth: 10".
  • Material: Steel.
  • Color: Black.
  • Weight Capacity: 34.02 kg.
  • Rack Width: 19".
  • Rack Height: 2U.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.