This item is Discontinued.

Icc Icc ICC-ICPCSTMM10 25-Pair Cable Assembly; Female To Male - 10 ft. ICC-ICPCSTMM10

Icc ICC-ICPCSTMM10 25-Pair Cable Assembly; Female To Male - 10 ft. (Discontinued)

  • Mfr # ICC-ICPCSTMM10
  • Zoro # G504014265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICC-ICPCSTMM10
Zoro #
G504014265
UPC #
633758023634
Country of Origin
China

Description

Features
  • Designed for use with voice and low data applications with punch down blocks, patch panels, and distribution boxes
  • Can also be used as extension cables
  • 24 AWG unshield twisted pair (UTP) Category 3 rated cable
  • Includes two 50-pin male telco connectors (RJ21)
  • Height - 6
  • Length - 6
  • Width - 3
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.