This item is Discontinued.

Icc ICC ICCABR6EBL 600 Mhz Copper Premise Cable - Blue ICCABR6EBL

ICC ICCABR6EBL 600 Mhz Copper Premise Cable - Blue (Discontinued)

  • Mfr # ICCABR6EBL
  • Zoro # G503994575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICCABR6EBL
Zoro #
G503994575
UPC #
-
Country of Origin
China

Description

CMR and CMP UTP Solid cables are manufactured based on the TIA 568-C.2 industry standard and are UL and cUL listed and verified. Available in spools of 1000 feet in a convenient pull box dispensing carton. Constructed with sequential footage markings on the outer jacket for easy to measure usage tracking. These cables offer a competitive solution designed to provide the ultimate performance necessary for today's demanding voice, data, video, and security applications in commercial and residential installations.

Features
  • High Definition Video.
  • Digital Broadcast Video/IP Video/VoIP.
  • ISDN/ADSL & 155Mbps ATM.
  • Conductor - Solid Bare Copper.
  • Insulation - PE.
  • Jacket - FR-PVC.
  • Cable spine separator X.
  • Component - 4 twisted pair.
  • Insulation Dia.(in) - 0.039.
  • Outer Dia.(in) - 0.236 in.
  • Sequential footage marking for easy usage tracking.
  • Wired pairs are vividly colored for quick identification.
  • Temperature Rating (°F).
  • Installation temperature - 32 to 140 Fahrenheit (°F).
  • Operating temperature - -4 to 167 Fahrenheit (°F).
  • Color - Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.